Buy more than* S$200* and get FREE SHIPPING

  • Union Straight
  • Union Straight
  • Union Straight

Union Straight PU6

4.47 (19)
Item.#
09147257
Mfr.#
PU6
Package Qty.
1PC
Ship pack of
1
3.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
TRUSCO Part Number
290-8450
Fluid
Air / water
Dimensions B (mm)
34.9
Effective Sectional Area (mm2)
12.5
Weight (g)
6.5
RoHS Directive
Available
Material
Metal body: brass + nickel plated Resin body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
Vacuum Pressure (kPa)
-100
Compatible Tube Outer Diameter D (mm)
6
Dimensions C (mm)
17
Maximum Working Pressure (MPa)
1.0
Operating Temperature Range (deg C)
0 - 60
Shape
Union straight
Dimensions P (mm)
12.5
Customer Reviews
5 star 13
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.47
19 Customer Reviews
The reviews are automatic translation.
Attached to the production machine
4
From Japan
On 2016-11-29 01:22:28
Though inexpensive, we are satisfied with the very firm structure.
This review is about item#09147257.
Element
5
From Japan
On 2016-06-14 15:27:46
Cost and is also a satisfaction without any problems.
This review is about item#09147284.
Used to connect the machine's air hose.
4
From Japan
On 2016-04-21 16:38:34
Replacement has been very handy and easy.
This review is about item#09147257.
Connection of the air hose
5
From Japan
On 2016-03-03 15:23:02
It is convenient and fast and cheap
This review is about item#87917356.
Air piping
5
From Japan
On 2016-02-10 23:08:20
Also by increasing the air pressure was no leak.
This review is about item#09147266.
The BMW washer repair!
5
From Japan
On 2016-02-01 14:51:36
A great help to the deterioration hose repair easily available
This review is about item#09147275.
Air piping
5
From Japan
On 2015-12-19 19:53:22
Pat, will remain catchy.
This review is about item#09147266.
Make the carbonated water in combination with a reducer
5
From Japan
On 2015-09-14 15:04:43
I saved you, but white is the product was good and there because there is no place that sells a one-touch joint near
This review is about item#09147266.
Air piping connection
5
From Japan
On 2015-08-15 10:43:55
It could be used without problems.
This review is about item#09147275.
To hose extension of short beer servers that do not need anymore
5
From Japan
On 2015-08-05 00:04:49
Size perfect delivery time is fast.
This review is about item#09147275.