Buy more than* S$200* and get FREE SHIPPING

  • Union Straight
  • Union Straight
  • Union Straight

Union Straight PU16

4.43 (23)
Item.#
09147293
Mfr.#
PU16
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
Dimensions B (mm)
49.4
Effective Sectional Area (mm2)
147.6
Weight (g)
26
RoHS Directive
Available
TRUSCO Part Number
290-8492
Fluid
Air / water
Material
Metal body: brass + nickel plated Resin body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1.0
Operating Temperature Range (deg C)
0 - 60
Shape
Union straight
Dimensions P (mm)
25
Compatible Tube Outer Diameter D (mm)
16
Dimensions C (mm)
24.1
Customer Reviews
5 star 15
4 star 3
3 star 5
2 star 0
1 star 0
Review Rating: 4.43
23 Customer Reviews
The reviews are automatic translation.
Air suspension piping
4
From Japan
On 2017-11-11 18:16:37
I always use it. I think that there is no problem. I will continue to use it.
This review is about item#9147241.
Truck air piping
5
From Japan
On 2017-06-06 19:44:20
I ordered it because the joint part of the air rubbed and the hole was empty. I was pleased that the same thing is in the monotail. The price was also cheap so I ordered a spare. Also, if you ask something here, I am relieved to be OK.
This review is about item#9147275.
For connection of air piping
5
From Japan
On 2017-05-24 14:58:45
Because I am using parts of this manufacturer for about 20 years, I think that it is very convenient and quality is good.
This review is about item#09147266.
Connection of air hose
3
From Japan
On 2017-05-18 14:58:02
When using a union of another company it quickly disconnected and closed, but this item feels like a sense of stability.
This review is about item#9147257.
Mounting in manufacturing machine
4
From Japan
On 2016-11-29 01:22:28
Even though it is inexpensive, I am satisfied with a very solid structure.
This review is about item#09147257.
Element
5
From Japan
On 2016-06-14 15:27:46
I am satisfied with no problem in terms of cost.
This review is about item#09147284.
It is used to connect the air hose of the machine.
4
From Japan
On 2016-04-21 16:38:34
It is very easy to replace and it is very handy.
This review is about item#09147257.
Connection of air hose
5
From Japan
On 2016-03-03 15:23:02
It is cheap, fast and convenient
This review is about item#87917356.
Air piping
5
From Japan
On 2016-02-10 23:08:20
There was no leak even if raising the air pressure.
This review is about item#09147266.
BMW washer repair!
5
From Japan
On 2016-02-01 14:51:36
It is greatly saved for repairing degraded hose with easy acquisition
This review is about item#09147275.