Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Union-T
  • Union-T
  • Union-T

Union-T PE4

4.93 (14)
Item.#
09147354
Mfr.#
PE4
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Available
Tubes Outside Diameter D (phi mm)
4
Vacuum Pressure (kPa)
-100
Dimensions P (mm)
10
Dimension F2 (mm)
13
Dimensions F1 (mm)
6.5
TRUSCO Part Number
290-9375
Dimensions C (mm)
14.9
Dimensions E (mm)
16.9
Purpose
Connection between tube and tube (same diameter)
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
5.3
Operating Temperature Range (deg C)
0 - 60
Weight (g)
7.5
Shape
Union tea
Fluid
Air / water
Dimension d (phi mm)
3.2
Dimensions B (mm)
16.9
Material
Metal body: brass + nickel plated Plastic body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
During maintenance
5
From Japan
On 2018-02-06 14:32:54
Very useful and easy to use, hose can be installed and removed smoothly with one touch
This review is about item#9147363.
When piping
5
From Japan
On 2017-11-17 15:48:19
Good products are cheaply obtained and satisfied. Because it is difficult to obtain nearby, it is useful. Particularly, since PISCO parts are not sold in the near field, it is not available unless you are mail-order sales. Although it is a personal opinion, since quality and workability are excellent products excelling the group, I think that it may be more popular. When I taught an acquaintance who worked for decades at a facility company, I was surprised that "There was such a terrible thing!"
This review is about item#09147397.
I am using the engine around the water.
5
From Japan
On 2017-10-19 18:31:56
Pisco is a manufacturer item, so I use it with confidence.
This review is about item#9147363.
Water supply to the aquarium tank
5
From Japan
On 2017-08-27 16:30:54
I used it for branching to supply water to multiple aquariums
This review is about item#35311211.
Spraying
5
From Japan
On 2017-06-22 20:37:09
I ordered it by replacing broken parts. It works without problems.
This review is about item#9147363.
For connection of air piping
5
From Japan
On 2017-05-24 14:58:15
Because I am using parts of this manufacturer for about 20 years, I think that it is very convenient and quality is good.
This review is about item#09147372.
Plumbing of Midbon
5
From Japan
On 2017-03-31 20:26:07
Pisco product is still good. Easy to use without leaking at all
This review is about item#9147363.
Used for branching of Nitrogen Generator of Waters Analytical Instrument LCMS
5
From Japan
On 2017-03-18 21:03:50
It can be used for branching of nitrogen generator of Waters LCMS. It is good to purchase it together with hand valve union straight 2 way valve.
This review is about item#9147363.
Purchased as a replacement for what you are using for the camcorder's water piping.
5
From Japan
On 2015-05-06 17:24:45
Failure in the product of trying to builder, I got the same new article as countermeasure (spurt rather than leakage of water), but the result is the same. While using the test as a countermeasure item candidate, I am planning to propose to the builder if the result is good. (It is the largest domestic company in Japan) Orders will increase if results are good!
This review is about item#09147397.
Restaurant around water
5
From Japan
On 2015-05-05 18:59:06
This hand is considered only Pisco products.
This review is about item#09147372.