Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Union-T
  • Union-T
  • Union-T

Union-T PE6

4.93 (14)
Item.#
09147363
Mfr.#
PE6
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Shape
Union tee
Fluid
Air / water
Dimension d (phi mm)
3.5
Dimensions B (mm)
20.1
RoHS Directive
Available
Tubes Outside Diameter D (phi mm)
6
Vacuum Pressure (kPa)
-100
Dimensions P (mm)
13
Dimension F2 (mm)
16
Purpose
Connection between tube and tube (same diameter)
Dimensions F1 (mm)
8
TRUSCO Part Number
290-9383
Dimensions C (mm)
17
Dimensions E (mm)
20.05
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
12.5
Operating Temperature Range (deg C)
0 - 60
Weight (g)
11
Material
Metal body: brass + nickel plated Resin body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
During maintenance
5
From Japan
On 2018-02-06 14:32:54
Very useful and easy to use, hose can be installed and removed smoothly with one touch
This review is about item#9147363.
When piping
5
From Japan
On 2017-11-17 15:48:19
Good products are cheaply obtained and satisfied. Because it is difficult to obtain nearby, it is useful. Particularly, since PISCO parts are not sold in the near field, it is not available unless you are mail-order sales. Although it is a personal opinion, since quality and workability are excellent products excelling the group, I think that it may be more popular. When I taught an acquaintance who worked for decades at a facility company, I was surprised that "There was such a terrible thing!"
This review is about item#09147397.
I am using the engine around the water.
5
From Japan
On 2017-10-19 18:31:56
Pisco is a manufacturer item, so I use it with confidence.
This review is about item#9147363.
Water supply to the aquarium tank
5
From Japan
On 2017-08-27 16:30:54
I used it for branching to supply water to multiple aquariums
This review is about item#35311211.
Spraying
5
From Japan
On 2017-06-22 20:37:09
I ordered it by replacing broken parts. It works without problems.
This review is about item#9147363.
For connection of air piping
5
From Japan
On 2017-05-24 14:58:15
Because I am using parts of this manufacturer for about 20 years, I think that it is very convenient and quality is good.
This review is about item#09147372.
Plumbing of Midbon
5
From Japan
On 2017-03-31 20:26:07
Pisco product is still good. Easy to use without leaking at all
This review is about item#9147363.
Used for branching of Nitrogen Generator of Waters Analytical Instrument LCMS
5
From Japan
On 2017-03-18 21:03:50
It can be used for branching of nitrogen generator of Waters LCMS. It is good to purchase it together with hand valve union straight 2 way valve.
This review is about item#9147363.
Purchased as a replacement for what you are using for the camcorder's water piping.
5
From Japan
On 2015-05-06 17:24:45
Failure in the product of trying to builder, I got the same new article as countermeasure (spurt rather than leakage of water), but the result is the same. While using the test as a countermeasure item candidate, I am planning to propose to the builder if the result is good. (It is the largest domestic company in Japan) Orders will increase if results are good!
This review is about item#09147397.
Restaurant around water
5
From Japan
On 2015-05-05 18:59:06
This hand is considered only Pisco products.
This review is about item#09147372.