Buy more than* S$200* and get FREE SHIPPING

  • Union-T
  • Union-T
  • Union-T

Union-T PE10

4.91 (11)
Item.#
09147381
Mfr.#
PE10
Package Qty.
1PC
Ship pack of
1
5.48 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Effective Sectional Area (mm2)
35
Operating Temperature Range (deg C)
0 - 60
Weight (g)
25
Shape
Union tee
Fluid
Air / water
Dimension d (phi mm)
4.2
Dimensions B (mm)
25.2
RoHS Directive
Available
Tubes Outside Diameter D (phi mm)
10
Purpose
Connection between tube and tube (same diameter)
Vacuum Pressure (kPa)
-100
Dimensions P (mm)
17.5
Dimension F2 (mm)
24
Dimensions F1 (mm)
12
TRUSCO Part Number
290-9405
Dimensions C (mm)
20.2
Dimensions E (mm)
25.2
Maximum Working Pressure (MPa)
1.0
Material
Metal body: brass + nickel plated Resin body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Water supply to the aquarium tank
5
From Japan
On 2017-08-27 16:30:54
I used it for branching to supply water to multiple aquariums
This review is about item#35311211.
Spraying
5
From Japan
On 2017-06-22 20:37:09
I ordered it by replacing broken parts. It works without problems.
This review is about item#9147363.
For connection of air piping
5
From Japan
On 2017-05-24 14:58:15
Because I am using parts of this manufacturer for about 20 years, I think that it is very convenient and quality is good.
This review is about item#09147372.
Plumbing of Midbon
5
From Japan
On 2017-03-31 20:26:07
Pisco product is still good. Easy to use without leaking at all
This review is about item#9147363.
Used for branching of Nitrogen Generator of Waters Analytical Instrument LCMS
5
From Japan
On 2017-03-18 21:03:50
It can be used for branching of nitrogen generator of Waters LCMS. It is good to purchase it together with hand valve union straight 2 way valve.
This review is about item#9147363.
Purchased as a replacement for what you are using for the camcorder's water piping.
5
From Japan
On 2015-05-06 17:24:45
Failure in the product of trying to builder, I got the same new article as countermeasure (spurt rather than leakage of water), but the result is the same. While using the test as a countermeasure item candidate, I am planning to propose to the builder if the result is good. (It is the largest domestic company in Japan) Orders will increase if results are good!
This review is about item#09147397.
Restaurant around water
5
From Japan
On 2015-05-05 18:59:06
This hand is considered only Pisco products.
This review is about item#09147372.
Piping for solenoid valve
5
From Japan
On 2014-07-21 13:12:16
Since it is a maker item, there is no problem in quality. Also, since it is possible to purchase with a small number of members, you can purchase as many as you need. Although the price is higher than when purchasing via a trading company, it will be saved because it arrives at a short delivery date.
This review is about item#09147354.
Air piping
5
From Japan
On 2014-07-16 13:16:46
I think that it is very good without air leakage.
This review is about item#09147372.
Pneumoses piping work
5
From Japan
On 2014-01-18 15:19:14
It is well built, the price is cheap, I am very satisfied.
This review is about item#35311236.