Buy more than* S$200* and get FREE SHIPPING

  • Union-Y
  • Union-Y
  • Union-Y

Union-Y PY6

4.85 (13)
Item.#
09147467
Mfr.#
PY6
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
Dimensions P1 (phi mm)
13
Compatible Tube Materials
Polyurethane ,nylon etc.
Dimensions J (mm)
12
Fluid
Air / water
TRUSCO Part Number
290-8573
Dimensions B (mm)
37.7
RoHS Directive
Available
Tubes Outside Diameter D (phi mm)
6
Dimensions P2 (phi mm)
12.5
Material
Metal main body, guide ring/ brass + nickel plated Resin main body / Poly butylene terephthalate (PBT) Release ring / Poly acetal (POM) Locking nails / stainless Elastic sleeve, O ring / Nitrile rubber (NBR)
Vacuum Pressure (kPa)
-100
Weight (g)
11
Color
Resin body and an open ring / black
Shape
Union "y"
Dimension d (phi mm)
3.4
Dimensions C (mm)
17
Dimension F (mm)
15.8
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
10
Operating Temperature Range (deg C)
0 - 60
Caution
At the time of using water, holding down surge pressure below maximum allowable working pressure, and be sure to use the insert ring.
Customer Reviews
5 star 12
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Fitting
3
From Japan
On 2017-12-07 16:14:57
Although the goods themselves are very good without leakage, it is even more convenient to choose whether to pack them one by one or 10 bags at once.
Used for machine air blow
5
From Japan
On 2017-10-26 21:17:01
I use the air source with 2 distribution. There is no drop in air pressure and it is used without problems.
This review is about item#9147476.
Self-made beer server
5
From Japan
On 2017-04-17 07:27:00
We use it for our own beer server, piping for outdoor.
This review is about item#09147485.
Electric wiring
5
From Japan
On 2016-07-29 18:24:13
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#09147451.
Element
5
From Japan
On 2016-06-14 15:26:49
I am satisfied with no problem in terms of cost.
This review is about item#09147476.
Connection of air hose
5
From Japan
On 2016-03-03 15:23:42
I can use it without problems.
This review is about item#87917575.
Making carbonated water with Midbon
5
From Japan
On 2015-07-19 01:17:12
It was good as usual, usability was good.
This review is about item#09147476.
Replacement of filling machine parts
5
From Japan
On 2015-06-30 17:12:53
There is no particular problem. It was saved because it arrived soon.
This review is about item#09147451.
Branch of air hose
5
From Japan
On 2015-06-17 21:59:36
It is solidly made, you can see the quality of obvious quality compared to the cheap one.
This review is about item#09147451.
Air piping
5
From Japan
On 2014-05-20 19:59:30
It was a good product
This review is about item#09147467.