Buy more than* S$200* and get FREE SHIPPING

  • Union-Y
  • Union-Y
  • Union-Y

Union-Y PY8

4.75 (16)
Item.#
09147476
Mfr.#
PY8
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
16.5
Operating Temperature Range (deg C)
0 - 60
Weight (g)
16
Color
Resin body and open ring / black
Shape
Union "Y"
Dimension d (phi mm)
3.2
Dimensions C (mm)
18.1
Dimension F (mm)
17.2
Material
Metal main body, guide ring, brass + nickel plated PLASTIC BODY / POLYBUTYLENE TEREPHTHALATE (PBT) Open ring / Polyacetal (POM) Locking nails / stainless steel Elastic sleeve, O ring / Nitrile rubber (NBR)
Vacuum Pressure (kPa)
-100
Tubes Outside Diameter D (phi mm)
8
Dimensions P2 (phi mm)
14.5
Dimensions P1 (phi mm)
15
Compatible Tube Materials
Polyurethane nylon etc.
Dimensions J (mm)
14
Fluid
Air / water
TRUSCO Part Number
290-8581
Dimensions B (mm)
42.4
RoHS Directive
Available
Caution
At the time of using water, holding down surge pressure below maximum allowable working pressure, and be sure to use the insert ring.
Customer Reviews
5 star 14
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Fluid use
5
From Japan
On 2018-06-01 02:05:01
Although it is purchase of repeat, after all the use to fluid is decided by Pisco. There is a sense of security!
This review is about item#09147467.
Air branching
5
From Japan
On 2018-03-09 11:46:59
There is no air leakage and it can be used properly, it is cheap, and there are no complaints!
This review is about item#9147467.
It is for liquid separation, I am using it all the time.
3
From Japan
On 2018-02-02 11:46:09
Because it is a viscous rubber, the stopper used when removing it will not move immediately, it will dry up and clog the rubber.
This review is about item#9147485.
Fitting
3
From Japan
On 2017-12-07 16:14:57
Although the goods themselves are very good without leakage, it is even more convenient to choose whether to pack them one by one or 10 bags at once.
Used for machine air blow
5
From Japan
On 2017-10-26 21:17:01
I use the air source with 2 distribution. There is no drop in air pressure and it is used without problems.
This review is about item#9147476.
Self-made beer server
5
From Japan
On 2017-04-17 07:27:00
We use it for our own beer server, piping for outdoor.
This review is about item#09147485.
Electric wiring
5
From Japan
On 2016-07-29 18:24:13
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#09147451.
Element
5
From Japan
On 2016-06-14 15:26:49
I am satisfied with no problem in terms of cost.
This review is about item#09147476.
Connection of air hose
5
From Japan
On 2016-03-03 15:23:42
I can use it without problems.
This review is about item#87917575.
Making carbonated water with Midbon
5
From Japan
On 2015-07-19 01:17:12
It was good as usual, usability was good.
This review is about item#09147476.