Buy more than* S$200* and get FREE SHIPPING

  • Union-Y
  • Union-Y
  • Union-Y

Union-Y PY16

5.00 (10)
Item.#
09147503
Mfr.#
PY16
Package Qty.
1PC
Ship pack of
1
16.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
Dimensions J (mm)
24
Fluid
Air / water
TRUSCO Part Number
290-8611
Dimensions B (mm)
62.2
RoHS Directive
Available
Tubes Outside Diameter D (phi mm)
16
Dimensions P2 (phi mm)
25
Dimensions P1 (phi mm)
25
Compatible Tube Materials
Polyurethane ,nylon etc.
Material
Metal main body, guide ring/ brass + nickel plated Resin main body / Poly butylene terephthalate (PBT) Release ring / Poly acetal (POM) Locking nails / stainless Elastic sleeve, O ring / Nitrile rubber (NBR)
Vacuum Pressure (kPa)
-100
Shape
Union "y"
Dimension d (phi mm)
4.5
Dimensions C (mm)
24.1
Dimension F (mm)
22.1
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
56.5
Operating Temperature Range (deg C)
0 - 60
Weight (g)
45
Color
Resin body and an open ring / black
Caution
At the time of using water, holding down surge pressure below maximum allowable working pressure, and be sure to use the insert ring.
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 18:24:13
In initial use is no problem. Durability in long-term use is unknown.
This review is about item#09147451.
Element
5
From Japan
On 2016-06-14 15:26:49
Cost and is also a satisfaction without any problems.
This review is about item#09147476.
Connection of the air hose
5
From Japan
On 2016-03-03 15:23:42
You can use without any problems.
This review is about item#87917575.
Carbonated water making in Midobon
5
From Japan
On 2015-07-19 01:17:12
The trade of the street I thought, ease of use was good.
This review is about item#09147476.
Parts replacement of filling machine
5
From Japan
On 2015-06-30 17:12:53
Is no particular problem. It was saved immediately reachable.
This review is about item#09147451.
Branch of the air hose
5
From Japan
On 2015-06-17 21:59:36
Firmly did make, you will see the goodness of obvious quality than those cheap price.
This review is about item#09147451.
Air piping
5
From Japan
On 2014-05-20 19:59:30
It was a good trade
This review is about item#09147467.
Air piping repair of equipment
5
From Japan
On 2014-05-17 18:26:17
It can be used without any problems, survive and can be purchased from one.
This review is about item#09147451.
Carbonic acid gas distribution
5
From Japan
On 2012-12-10 14:20:45
IN & OUT reducer is I wish there
This review is about item#09147467.
Air piping work
5
From Japan
On 2012-05-20 12:40:33
Air leakage is a good commodity easy to use not.
This review is about item#09147494.