Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T
  • T
  • T

T PB4-M5

3.50 (2)
Item.#
09147512
Mfr.#
PB4-M5
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Dimensions P (mm)
10
Compatible Tube Outer Diameter D (mm)
4
Fluid
AirWater
Dimensions C (mm)
14.9
TRUSCO Part Number
290-9715
Dimensions E (mm)
16.9
Dimensions A (mm)
3
Maximum Working Pressure (MPa)
1
Effective Sectional Area (mm2)
1.5
Material
MetalBody:Brass+Nickelplated resinbody:polybutyleneterephthalate(PBT) openring:Polyacetal(POM)
Dimensions L (mm)
22.3
Operating Temperature Range (deg C)
0 to 60
Weight (g)
11
Shape
Tea
Dimensions B (mm)
20.3
Screw Dimensions
M5x0.8
2014 TRUSCO Published Page
1-1225
RoHS Directive
Yu
Opposite Side H (mm)
10
Vacuum Pressure (kPa)
-100
Caution
Taper screw type L1 and L2 dimensions are reference dimension after tightening a screw. When fluid used is water, keep the surge pressure under max design pressure during using it. Ordinary tap water can be used. Surely attach the insert ring.
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Air suspension
3
From Japan
On 2016-01-10 19:04:53
no problem.
This review is about item#09147555.
For air connection
4
From Japan
On 2014-05-15 13:40:14
I feel a little difficult to pull out. It is convenient because it can be purchased from one, but if you put together a quantity, if you discount it even a little, I will use more. Sorry.
This review is about item#09147582.