Buy more than* S$200* and get FREE SHIPPING

  • T
  • T
  • T

T PB6-01

3.50 (2)
Item.#
09147546
Mfr.#
PB6-01
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Dimensions P (mm)
13
Compatible Tube Outer Diameter D (mm)
6
Fluid
Air / water
Dimensions C (mm)
17
Dimensions B (mm)
26
Tubes Outside Diameter D (phi mm)
6
Dimensions E (mm)
20.15
RoHS Directive
Available
Opposite Side H (mm)
12
Vacuum Pressure (kPa)
-100
Material
Metal body: brass + nickel plated PLASTIC BODY: POLYBUTYLENE TEREPHTHALATE (PBT) Release ring: Polyacetal (POM)
Dimensions L (mm)
28.5
Operating Temperature Range (deg C)
0 - 60
Weight (g)
18
Shape
Tea
Screw Diameter R
R1/8
TRUSCO Part Number
290-9740
Screw Dimensions
R1/8
Dimensions A (mm)
8
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
10
Caution
L dimension of taper screw type is reference dimensions after tightening screw.
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Air suspension
3
From Japan
On 2016-01-10 19:04:53
no problem.
This review is about item#09147555.
For air connection
4
From Japan
On 2014-05-15 13:40:14
I feel a little difficult to pull out. It is convenient because it can be purchased from one, but if you put together a quantity, if you discount it even a little, I will use more. Sorry.
This review is about item#09147582.