Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • T
  • T
  • T

T PB8-02

3.50 (2)
Item.#
09147573
Mfr.#
PB8-02
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Compatible Tube Outer Diameter D (mm)
8
Fluid
Air / water
Dimensions C (mm)
18.4
Dimensions B (mm)
29.3
Tubes Outside Diameter D (phi mm)
8
Dimensions E (mm)
22.4
RoHS Directive
Available
Opposite Side H (mm)
14
Vacuum Pressure (kPa)
-100
Dimensions P (mm)
15
Caution
L dimension of taper screw type is reference dimensions after tightening screw.
Operating Temperature Range (deg C)
0 - 60
Weight (g)
29
Shape
Tea
Screw Diameter R
R1/4
TRUSCO Part Number
290-9782
Screw Dimensions
R1/4
Dimensions A (mm)
11
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
16.5
Dimensions L (mm)
30.8
Material
Metal body: brass + nickel plated Resin body: Polybutylene terephthalate (PBT) Release ring: Polyacetal (POM)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Air suspension
3
From Japan
On 2016-01-10 19:04:53
no problem.
This review is about item#09147555.
For air connection
4
From Japan
On 2014-05-15 13:40:14
I feel a little difficult to pull out. It is convenient because it can be purchased from one, but if you put together a quantity, if you discount it even a little, I will use more. Sorry.
This review is about item#09147582.