Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T
  • T
  • T

T PB12-03

3.50 (2)
Item.#
09147616
Mfr.#
PB12-03
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Effective Sectional Area (mm2)
47
Dimensions L (mm)
43.2
Operating Temperature Range (deg C)
0 to 60
Dimensions C (mm)
22.9
TRUSCO Part Number
290-9847
Dimensions E (mm)
28.4
Dimensions A (mm)
12
Maximum Working Pressure (MPa)
1.0
Material
Metal Body: Brass + Nickel plated resin body: polybutylene terephthalate (PBT) open ring: Polyacetal (POM)
Opposite Side H (mm)
21
Vacuum Pressure (kPa)
-100
Dimensions P (mm)
21
Weight (g)
62
Dimensions B (mm)
39
Screw Dimensions
R3/8
2014 TRUSCO Published Page
1-1225
RoHS Directive
Yu
Caution
Taper screw type L1 and L2 dimensions are reference dimension after tightening a screw. When fluid used is water, keep the surge pressure under max design pressure during using it. Ordinary tap water can be used. Surely attach the insert ring.
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Air suspension
3
From Japan
On 2016-01-10 19:04:53
no problem.
This review is about item#09147555.
For air connection
4
From Japan
On 2014-05-15 13:40:14
I feel a little difficult to pull out. It is convenient because it can be purchased from one, but if you put together a quantity, if you discount it even a little, I will use more. Sorry.
This review is about item#09147582.