Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Speed Controller Meter In
  • Speed Controller Meter In
  • Speed Controller Meter In

Speed Controller Meter In JSC4-M5B

5.00 (3)
Item.#
09147634
Mfr.#
JSC4-M5B
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension L2 (mm)
6.7
Compatible Screw
M5x0.8
Purpose
Connection between screw and tube
Form
Elbow
Dimensions C (mm)
11
Opposite Side H (mm)
8
Tubes Outside Diameter D (phi mm)
4
TRUSCO Part Number
290-8069
Dimensions E (mm)
15.4
Dimensions P1 (phi mm)
8
Compatible Tube Outer Diameter D (mm)
4
Fluid
Air
Dimensions Y (mm)
9.8
Caution
L1,L2 dimension of taper screw type is reference dimensions after tightening screw.
Operating Pressure Range (MPa)
0 - 0.9
Operating Temperature Range (deg C)
0 - 60
Dimention X (mm)
7.8
RoHS Directive
Available
Weight (g)
7.2
Dimensions B (mm)
max:29.7 min:27
Screw Dimensions
M5x0.8
Dimensions P2 (phi mm)
9.8
Specification
Metric thread
Dimensions A (mm)
2.9
Pressure
Check-valve actuation : 0.05MPa
Dimension L1 (mm)
max:26.8 min:24.1
Control Method
Meter in
Material
Metal body: brass + nickel plated Resin body: Polybutylene terephthalate (PBT) Release ring: polyacetal (POM) Lock nut: aluminum Needle: brass + nickel plated
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Filling machine
5
From Japan
On 2018-02-06 18:54:06
Adjustment of speed control is also used without problems.
This review is about item#9147634.
Decompression tank controller
5
From Japan
On 2016-08-17 21:27:37
It was compact and fitting was nice.
This review is about item#87896882.
Flow control
5
From Japan
On 2015-08-03 20:54:36
Although it is used for fine adjustment of the inhalation amount, it can be used without problems.
This review is about item#09147652.