Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller Meter In
  • Speed Controller Meter In
  • Speed Controller Meter In

Speed Controller Meter In JSC6-01B

5.00 (3)
Item.#
09147652
Mfr.#
JSC6-01B
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Fluid
Air
Dimensions Y (mm)
11.8
Dimension L2 (mm)
10.7
Compatible Screw
R1/8
Purpose
Connection between screw and tube
Form
Elbow
Dimensions C (mm)
11.6
Opposite Side H (mm)
10
Tubes Outside Diameter D (phi mm)
6
TRUSCO Part Number
290-8093
Dimensions E (mm)
18.3
Dimensions P1 (phi mm)
10.5
Compatible Tube Outer Diameter D (mm)
6
Material
Metal body: brass + nickel plated Resin body: Polybutylene terephthalate (PBT) Release ring: polyacetal (POM) Lock nut: aluminum Needle: brass + nickel plated
Dimension L1 (mm)
max:36.7 min:30.4
Control Method
Meter in
Operating Pressure Range (MPa)
0 - 0.9
Operating Temperature Range (deg C)
0 - 60
Dimention X (mm)
9.8
RoHS Directive
Available
Weight (g)
18
Dimensions B (mm)
max:40.7 min:34.4
Screw Dimensions
R1/8
Dimensions P2 (phi mm)
14.4
Specification
Taper screw for pipe: Sealock processing
Dimensions A (mm)
8
Pressure
Check-valve actuation : 0.05MPa
Caution
L1,L2 dimension of taper screw type is reference dimensions after tightening screw.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Filling machine
5
From Japan
On 2018-02-06 18:54:06
Adjustment of speed control is also used without problems.
This review is about item#9147634.
Decompression tank controller
5
From Japan
On 2016-08-17 21:27:37
It was compact and fitting was nice.
This review is about item#87896882.
Flow control
5
From Japan
On 2015-08-03 20:54:36
Although it is used for fine adjustment of the inhalation amount, it can be used without problems.
This review is about item#09147652.