Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller Meter In
  • Speed Controller Meter In
  • Speed Controller Meter In

Speed Controller Meter In JSC8-01B

5.00 (2)
Item.#
09147677
Mfr.#
JSC8-01B
Package Qty.
1PC
Ship pack of
1
14.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Screw
R1/8
Purpose
Connection between screw and tube
Form
Elbow
Dimensions C (mm)
18.1
Opposite Side H (mm)
10
Tubes Outside Diameter D (phi mm)
8
TRUSCO Part Number
290-8123
Dimensions E (mm)
26.9
Dimensions P1 (phi mm)
14.4
Compatible Tube Outer Diameter D (mm)
8
Fluid
Air
Dimensions Y (mm)
-
Dimension L2 (mm)
11.9
Caution
L1,L2 dimension of taper screw type is reference dimensions after tightening screw.
Operating Temperature Range (deg C)
0 - 60
Dimention X (mm)
13.8
RoHS Directive
Available
Weight (g)
21
Dimensions B (mm)
max:40.7 min:34.4
Screw Dimensions
R1/8
Dimensions P2 (phi mm)
14.4
Specification
Taper screw for pipe: Sealock processing
Dimensions A (mm)
8
Pressure
Check-valve operation: 0.05MPa
Dimension L1 (mm)
max:36.7 min:30.4
Control Method
Meter in
Operating Pressure Range (MPa)
0 - 0.9
Material
Metal body: brass + nickel plated Resin body: polybutyleneterephthalate (PBT) Release ring: polyacetal (POM) Lock nut: aluminum Needle: brass + nickel plated
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Controller of decompression tank
5
From Japan
On 2016-08-17 21:27:37
It fits in the compact was very well.
This review is about item#87896882.
Flow control
5
From Japan
On 2015-08-03 20:54:36
It is used to fine adjustment of the intake amount, but we can use without problems.
This review is about item#09147652.