Buy more than* S$200* and get FREE SHIPPING

  • Speed Controller Meter In
  • Speed Controller Meter In
  • Speed Controller Meter In

Speed Controller Meter In JSC10-03B

5.00 (3)
Item.#
09147695
Mfr.#
JSC10-03B
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension L1 (mm)
max:47.3min:40.1
2014 TRUSCO Published Page
1-1419
Operating Pressure Range (MPa)
0 to 0.9
Operating Temperature Range (deg C)
0 to 60
Dimention X (mm)
16.8
RoHS Directive
Yu
Weight (g)
69
Dimensions B (mm)
max:53.7min:46.5
TRUSCO Part Number
290-8174
Dimensions E (mm)
31.2
Dimensions P1 (phi mm)
17.6
Pressure
Check valve actuation: 0.05MPa
Caution
Taper screw type L1 and L2 dimensions are reference dimension after tightening a screw. When fluid used is water, keep the surge pressure under max design pressure during using it. Ordinary tap water can be used. Surely attach the insert ring.
Control Method
Meter in
Dimension L2 (mm)
16.7
Compatible Screw
R3/8
Purpose
Connection between screw and tube
Form
Elbow
Dimensions C (mm)
20.2
Opposite Side H (mm)
19
Screw Dimensions
R3/8
Dimensions P2 (phi mm)
22
Specification
Taper screw for pipe: Sealock processing
Dimensions A (mm)
13.2
Material
Metal Body: Brass + Nickel plated
resin body: polybutylene terephthalate (PBT)
open ring: Polyacetal (POM)
lock nut: aluminum
needle: Brass + Nickel-plated
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Filling machine
5
From Japan
On 2018-02-06 18:54:06
Adjustment of speed control is also used without problems.
This review is about item#9147634.
Decompression tank controller
5
From Japan
On 2016-08-17 21:27:37
It was compact and fitting was nice.
This review is about item#87896882.
Flow control
5
From Japan
On 2015-08-03 20:54:36
Although it is used for fine adjustment of the inhalation amount, it can be used without problems.
This review is about item#09147652.