Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Speed Controller Meter Out
  • Speed Controller Meter Out
  • Speed Controller Meter Out

Speed Controller Meter Out JSC4-01A

4.67 (9)
Item.#
09147713
Mfr.#
JSC4-01A
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
11
Dimensions B (mm)
max:40.7 min:34.4
Tubes Outside Diameter D (phi mm)
4
Specification
Taper screw for pipe: Sealock processing
Dimensions E (mm)
17.7
Dimensions A (mm)
8
Pressure
(Check valve operation) 0.05MPa
Dimension L1 (mm)
max:36.7 min:30.4
Operating Pressure Range (MPa)
0 - 0.9
Operating Temperature Range (deg C)
0 - 60
Form
Elbow
Dimention X (mm)
7.8
RoHS Directive
Available
Caution
L1,L2 dimension of taper screw type is reference dimensions after tightening screw.
Opposite Side H (mm)
10
TRUSCO Part Number
290-8247
Screw Dimensions
R1/8
Dimensions P2 (phi mm)
14.4
Dimensions P1 (phi mm)
8
Dimension r (mm)
R1/8
Control Method
Meter out control
Fluid
Air
Dimensions Y (mm)
9.8
Dimension L2 (mm)
10.7
Purpose
Connection between screw and tube
Weight (g)
17
Material
Metal body: brass + nickel plated Resin body: Poly butylene terephthalate (PBT) Release ring: Polyacetal (POM) Lock nut: aluminum Needle: brass + nickel plated
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Used for cutting machine used for wire cutting work
4
From Japan
On 2017-01-17 14:48:16
There is also a malfunction due to aging of the machine, it is one of valuable parts as a replacement part.
This review is about item#8265031.
Maintenance of machine
4
From Japan
On 2016-12-26 15:08:30
When I used the Osaka soul before, I purchased it because it is cheaper than SMC because it stops that brand from the scene.
This review is about item#8265056.
Machine adjustment
5
From Japan
On 2015-12-11 14:43:17
It is a product I bought last time
This review is about item#08265047.
Production of manufacturing equipment
5
From Japan
On 2015-01-13 15:37:00
Since it is a maker item, there is no problem
This review is about item#09147704.
On-site industrial sewing machine
5
From Japan
On 2013-11-20 08:24:02
It is the people who are actually using the site, I do not use it, so I can not write concrete impressions. Although it is impression within the range responsible for ordering, I think that PISCO is a reliable manufacturer so there is no problem. It seems that the storage condition of monoteraw - sama is good, it arrived in a beautiful state. Also, despite my new customers I got very polite and kind correspondence. Thank you very much.
This review is about item#08265031.
Air cylinder
5
From Japan
On 2013-09-20 22:59:55
Easy to use
This review is about item#08265031.
Exchange due to air leak
5
From Japan
On 2013-08-04 19:27:36
It is cheap to use because the air inlet is solid.
This review is about item#09147731.
As a part of an automatic machine
5
From Japan
On 2013-07-03 16:45:20
I am thankful that I bought PISCO products cheaply.
This review is about item#08265031.
Used as a regulator for Co 2 addition in aquarium
4
From Japan
On 2012-10-07 15:10:44
It is good if a slight tweak is effective.
This review is about item#08265031.