Buy more than* S$200* and get FREE SHIPPING

  • Different Diameter Union Tee
  • Different Diameter Union Tee
  • Different Diameter Union Tee

Different Diameter Union Tee PEG12-10

4.88 (8)
Item.#
09147792
Mfr.#
PEG12-10
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
L dimension of taper screw type is reference dimensions after tightening screw.
Vacuum Pressure (kPa)
-100
Dimensions E (mm)
28.4
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
32.5
Operating Temperature Range (deg C)
0 - 60
Weight (g)
35
Shape
Different diameter union T
Dimensions C1 (mm)
22.9
Dimension d (phi mm)
4.2
Material
Metal body: brass + nickel plated Resin body: Polybutylene terephthalate (PBT) Release ring: Polyacetal (POM)
Purpose
Connection between tube and tube (different diameter)
RoHS Directive
Available
Compatible Tube Outer Diameter D2 (mm)
10
Compatible Tube Outer Diameter D1 (mm)
12
Dimensions P (mm)
21
Dimension F2 (mm)
28
Dimensions F1 (mm)
14
Dimensions C2 (mm)
20.7
Fluid
Air / water
Dimensions B (mm)
28
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-03 15:48:30
I bought it since the union tea I was using was broken. Because it was not made by Pisco, it was broken, so I decided to buy it properly. I was expecting durability after the insertion of the hose was also kitcheny.
This review is about item#9981045.
Mist shower
5
From Japan
On 2017-07-07 17:38:18
Because union tee in use was damaged, I ordered by exchange. It is functioning normally.
This review is about item#9147774.
For connection of air piping
5
From Japan
On 2017-05-24 14:56:33
Because I am using parts of this manufacturer for about 20 years, I think that it is very convenient and quality is good.
This review is about item#10368312.
Make carbonic acid
5
From Japan
On 2015-10-14 15:10:32
Convenient to buy from even one
This review is about item#10368312.
To make carbonated drinks
5
From Japan
On 2015-07-16 17:58:08
Union was awesome. I would like mail service to be included in one of delivery methods. Then it makes it easier to buy. I waited for half a year before buying Union. (Before reaching delivery free price)
This review is about item#09147765.
Used for branch connection of air hose with different diameter
5
From Japan
On 2015-05-16 07:06:49
Like union tea of ​​the same diameter, it can be connected with one touch, so it is useful. There is no problem in terms of performance.
This review is about item#09147774.
I use it for automatic lubrication system.
5
From Japan
On 2014-09-17 08:56:21
Pisco is rich in assortment and is saved.
This review is about item#09981036.
Separation of air
4
From Japan
On 2013-02-05 16:34:37
It was able to install securely.
This review is about item#09147783.