Buy more than* S$200* and get FREE SHIPPING

  • Different Diameter Union Straight
  • Different Diameter Union Straight
  • Different Diameter Union Straight

Different Diameter Union Straight PG10-8

4.81 (21)
Item.#
09147826
Mfr.#
PG10-8
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
RoHS Directive
Available
Compatible Tube Outer Diameter D2 (mm)
8
Compatible Tube Outer Diameter D1 (mm)
10
TRUSCO Part Number
290-9332
Dimensions C1 (mm)
21.2
Dimensions B (mm)
43.1
Effective Sectional Area (mm2)
20
Material
Metal body / brass + nickel plated Resin body / polybutylene terephthalate (PBT) Release ring / Polyacetal (POM)
Operating Temperature Range (deg C)
0 - 60
Weight (g)
14
Shape
Different diameter union straight
Dimensions P (mm)
17.5
Dimensions C2 (mm)
18.4
Fluid
Air / water
Maximum Working Pressure (MPa)
1.0
Purpose
Connection between tube and tube (different diameter)
Customer Reviews
5 star 19
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.81
21 Customer Reviews
The reviews are automatic translation.
Used for connecting different diameters of air tubes
5
From Japan
On 2017-09-26 17:54:39
Until now, I bought it at the home center, but the price was cheap and the delivery was short and it was available.
This review is about item#9147817.
Nitrogen piping fitting
5
From Japan
On 2017-08-21 14:52:27
The delivery date is earlier, order mistakes are reduced and it is saved. However, there are many times to take time to search for orders.
This review is about item#9981054.
Air
5
From Japan
On 2017-05-24 14:56:56
Because I am using parts of this manufacturer for about 20 years, I think that it is very convenient and quality is good.
This review is about item#09147817.
Dust removal
5
From Japan
On 2017-01-18 14:45:08
I made it by SMC, so I tried choosing because there was no lineup, it can be used without problems.
This review is about item#9981054.
Along with the thickness change of the hose
3
From Japan
On 2016-11-08 17:01:13
There are only major manufacturers making it solidly. I understand it by touching
This review is about item#9317777.
For air
3
From Japan
On 2016-08-03 02:53:39
There is a feeling of firmness when removing the price higher than competitors' products.
This review is about item#09981054.
Electric wiring
5
From Japan
On 2016-07-29 18:23:39
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#09147801.
For air piping installation
5
From Japan
On 2016-07-09 11:55:46
The goods were also solid and could be used with any famous manufacturer without any change.
This review is about item#09981063.
Used as a fitting for urethane tube for oxygen capsule
5
From Japan
On 2016-03-23 14:53:52
There is no problem at all. I use it with peace of mind!
This review is about item#09147817.
Connection of air hose
5
From Japan
On 2016-03-03 15:24:18
no problem. I will purchase it if necessary.
This review is about item#87912176.