Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Straight
  • Hex Socket Straight
  • Hex Socket Straight

Hex Socket Straight POC6-M5

4.60 (5)
Item.#
09147871
Mfr.#
POC6-M5
Package Qty.
1PC
Ship pack of
1
2.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions P (mm)
11.8
Compatible Tube Outer Diameter D (mm)
6
Fluid
Air / water
TRUSCO Part Number
290-8646
Specification
Metric thread
Dimensions A (mm)
3
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
3.2
Dimensions L (mm)
20
Operating Temperature Range (deg C)
0 - 60
Weight (g)
8.5
Shape
Hexagon head with straight hole
Dimensions C (mm)
17
Dimensions B (mm)
23
Screw Dimensions
M5x0.8
Purpose
Connection between screw and tube
RoHS Directive
Available
Opposite Side H (mm)
2
Vacuum Pressure (kPa)
-100
Material
Metal body: brass + nickel plated Release ring: Polyacetal (POM)
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for piping
3
From Japan
On 2016-04-25 18:28:20
The sense of security of the brand item.
This review is about item#09147941.
As carbonic acid gas piping
5
From Japan
On 2015-07-24 21:07:37
There is a reliable, easy-to-use product with slim.
This review is about item#09147871.
As carbonic acid gas piping
5
From Japan
On 2015-07-24 21:05:46
Than the product of the screw only different M5, without changing the workability of the tap, the orifice is large, the strength also increases, schedule of change here is possible with the new piping.
This review is about item#09147887.
As carbonic acid gas piping
5
From Japan
On 2015-07-24 20:57:13
Body is thin, it could be used in place of the thin cylindrical. Thick ones of the body was in trouble without entering the tube but was saved. To the holes in even fixed tightening has become a box hole was easy.
This review is about item#09147844.
For air valve drive
5
From Japan
On 2013-12-27 13:21:24
There is no problem with the quality of the product itself. Since the price is higher than the ask the trading company, a small number of members, such as quick delivery Only it is helpful when there is a situation. Usually better to purchase through the trading company is profitable.
This review is about item#09147844.