Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Straight
  • Hex Socket Straight
  • Hex Socket Straight

Hex Socket Straight POC10-03

4.60 (5)
Item.#
09147957
Mfr.#
POC10-03
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Hexagon socket head straight
Dimensions C (mm)
20.7
Dimensions B (mm)
29.3
Screw Dimensions
R3/8
Purpose
Connection between screw and tube
RoHS Directive
Available
Opposite Side H (mm)
6
Vacuum Pressure (kPa)
-100
Dimensions P (mm)
17.8
Compatible Tube Outer Diameter D (mm)
10
Fluid
Air / water
TRUSCO Part Number
290-8719
Specification
Taper screw pipe: Sealock processing
Dimensions A (mm)
12
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
20
Dimensions L (mm)
23
Operating Temperature Range (deg C)
0 - 60
Weight (g)
28
Material
Metal body: brass + nickel plated Release ring: Polyacetal (POM)
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for piping
3
From Japan
On 2016-04-25 18:28:20
A sense of security of the manufacturer's products.
This review is about item#09147941.
As carbon dioxide piping
5
From Japan
On 2015-07-24 21:07:37
It is reliable, slim and easy to use product.
This review is about item#09147871.
As carbon dioxide piping
5
From Japan
On 2015-07-24 21:05:46
Threads only differ from M5 products, the processability of the tap does not change, the orifice is large, the strength also increases, so what is possible with the new piping will be changed here.
This review is about item#09147887.
As carbon dioxide piping
5
From Japan
On 2015-07-24 20:57:13
The body was thin and could be used in a thin tubular place. Thick body of the main body was troubled because it did not enter the cylinder, but it was saved. The fixing was also easy to tighten as the hole in the middle was a hex hole.
This review is about item#09147844.
For driving the air valve
5
From Japan
On 2013-12-27 13:21:24
There is no problem with the quality of the product itself. Because the price is higher than asking a trading company, it is saved only when there are circumstances such as a small number of members and a short delivery date. It is usually better to purchase through a trading company.
This review is about item#09147844.