Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Female Straight
  • Female Straight
  • Female Straight
  • Female Straight

Female Straight PCF4-01

4.83 (12)
Item.#
09147984
Mfr.#
PCF4-01
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Maximum Working Pressure (MPa)
1.0
RoHS Directive
Available
Opposite Side H (mm)
14
Dimensions P (mm)
11
Dimensions Rc (mm)
Rc1/8
TRUSCO Part Number
290-9430
Dimensions C (mm)
14.9
Dimensions A (mm)
8
Vacuum Pressure (kPa)
-100
Effective Sectional Area (mm2)
5.3
Operating Temperature Range (deg C)
0 - 60
Weight (g)
16
Shape
Female straight
Compatible Tube Outer Diameter D (mm)
4
Fluid
Air / water
Dimensions B (mm)
24.4
Material
Metal body: brass + nickel plated Release ring: polyacetal (POM)
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
To air duct piping
5
From Japan
On 2018-02-02 15:43:12
Especially it can be used without problems We do not need thick tubes for air duster used for light work so we are connecting urethane hose with this
This review is about item#9148011.
Around air hose
5
From Japan
On 2017-12-27 18:26:51
Tube fitting uses Pisco's products. Looks · performance · low price It is good.
This review is about item#9148027.
Air suspension piping
4
From Japan
On 2017-11-11 18:17:15
I always use it. I think that there is no problem. I will continue to use it.
This review is about item#9147984.
For connection of air piping
5
From Japan
On 2017-05-24 14:57:42
Because I am using parts of this manufacturer for about 20 years, I think that it is very convenient and quality is good.
This review is about item#09148036.
For air duster
5
From Japan
On 2016-08-03 03:05:16
It was a parallel male thread, but it was possible to use it without problems if the seal tape was scaled a little.
This review is about item#09148036.
Air piping
5
From Japan
On 2015-03-12 14:34:40
I think that it is easy to use and reliable.
This review is about item#09148063.
Air suspension
5
From Japan
On 2015-03-02 18:04:06
I am satisfied because it can be used without leakage.
This review is about item#09148002.
To air piping
4
From Japan
On 2014-05-08 15:19:14
It was very helpful at the place where the tool was narrow and could not fit in. I was able to install with one type with El type tool.
This review is about item#09148002.
Compressor piping
5
From Japan
On 2014-02-26 16:17:37
Although it feels somewhat long, since it is a female screw, it will be unavoidable. I can use it without particular problem.
This review is about item#09148027.
Parts of self-made water purifier
5
From Japan
On 2013-04-19 14:18:35
It depends on purpose of use.
This review is about item#35309942.