Buy more than* S$200* and get FREE SHIPPING

  • Female Straight
  • Female Straight
  • Female Straight

Female Straight PCF8-01

4.82 (11)
Item.#
09148027
Mfr.#
PCF8-01
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Dimensions Rc (mm)
Rc1/8
TRUSCO Part Number
290-9464
Dimensions C (mm)
18.2
Dimensions A (mm)
8
Effective Sectional Area (mm2)
26
Operating Temperature Range (deg C)
0 - 60
Weight (g)
20
Shape
Female straight
Vacuum Pressure (kPa)
-100
Compatible Tube Outer Diameter D (mm)
8
Fluid
Air / water
Dimensions B (mm)
28
Maximum Working Pressure (MPa)
1.0
RoHS Directive
Available
Opposite Side H (mm)
14
Dimensions P (mm)
14.5
Material
Metal body: brass + nickel plated Release ring: polyacetal (POM)
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Around air hose
5
From Japan
On 2017-12-27 18:26:51
Tube fitting uses Pisco's products. Looks · performance · low price It is good.
This review is about item#9148027.
Air suspension piping
4
From Japan
On 2017-11-11 18:17:15
I always use it. I think that there is no problem. I will continue to use it.
This review is about item#9147984.
For connection of air piping
5
From Japan
On 2017-05-24 14:57:42
Because I am using parts of this manufacturer for about 20 years, I think that it is very convenient and quality is good.
This review is about item#09148036.
For air duster
5
From Japan
On 2016-08-03 03:05:16
It was a parallel male thread, but it was possible to use it without problems if the seal tape was scaled a little.
This review is about item#09148036.
Air piping
5
From Japan
On 2015-03-12 14:34:40
I think that it is easy to use and reliable.
This review is about item#09148063.
Air suspension
5
From Japan
On 2015-03-02 18:04:06
I am satisfied because it can be used without leakage.
This review is about item#09148002.
To air piping
4
From Japan
On 2014-05-08 15:19:14
It was very helpful at the place where the tool was narrow and could not fit in. I was able to install with one type with El type tool.
This review is about item#09148002.
Compressor piping
5
From Japan
On 2014-02-26 16:17:37
Although it feels somewhat long, since it is a female screw, it will be unavoidable. I can use it without particular problem.
This review is about item#09148027.
Parts of self-made water purifier
5
From Japan
On 2013-04-19 14:18:35
It depends on purpose of use.
This review is about item#35309942.
Humidifier water supply circuit
5
From Japan
On 2013-03-19 17:35:50
The point that can be attached to the tip of the nipple is convenient.
This review is about item#09148011.