Buy more than* S$200* and get FREE SHIPPING

  • Universal Elbow
  • Universal Elbow
  • Universal Elbow

Universal Elbow PH4-M5

5.00 (1)
Item.#
09148097
Mfr.#
PH4-M5
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Dimensions C (mm)
14.9
TRUSCO Part Number
290-9081
RoHS Directive
Available
Opposite Side H (mm)
8
Vacuum Pressure (kPa)
-100
Dimensions P2 (phi mm)
9.8
Dimensions P1 (phi mm)
10
Compatible Tube Outer Diameter D (mm)
4
Fluid
Air / water
Dimension L2 (mm)
6.2
Caution
L dimension of taper screw type is reference dimensions after tightening screw.
Shape
Universal elbow
Dimensions B (mm)
17.2
Screw Dimensions
M5x0.8
Dimensions E (mm)
21.2
Dimensions A (mm)
3
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
14.2
Effective Sectional Area (mm2)
2
Operating Temperature Range (deg C)
0 - 60
Weight (g)
7.5
Material
Metal body: brass + nickel plated PLASTIC BODY: POLYBUTYLENE TEREPHTHALATE (PBT) Release ring: Polyacetal (POM)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-12-25 11:46:00
I have been using it for a while, Monotaro san can get it worth it.
This review is about item#9148176.