Buy more than* S$200* and get FREE SHIPPING

  • Universal Elbow
  • Universal Elbow
  • Universal Elbow

Universal Elbow PH4-M6

5.00 (1)
Item.#
09148106
Mfr.#
PH4-M6
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Screw Dimensions
M6x1
Dimensions E (mm)
21.2
Dimensions A (mm)
3.9
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
14.3
Effective Sectional Area (mm2)
3.4
Operating Temperature Range (deg C)
0 to 60
Dimension L2 (mm)
6.3
Material
Metal Body: Brass + Nickel plated resin body: polybutylene terephthalate (PBT) open ring: Polyacetal (POM)
Dimensions B (mm)
18.2
RoHS Directive
Yu
Opposite Side H (mm)
8
Vacuum Pressure (kPa)
-100
Dimensions P2 (phi mm)
9.8
Dimensions P1 (phi mm)
10
Compatible Tube Outer Diameter D (mm)
4
Weight (g)
7.4
Dimensions C (mm)
14.9
Caution
Taper screw type L1 and L2 dimensions are reference dimension after tightening a screw. When fluid used is water, keep the surge pressure under max design pressure during using it. Ordinary tap water can be used. Surely attach the insert ring.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-12-25 11:46:00
I have been using it for a while, Monotaro san can get it worth it.
This review is about item#9148176.