Buy more than* S$200* and get FREE SHIPPING

  • Universal Elbow
  • Universal Elbow
  • Universal Elbow

Universal Elbow PH4-01

5.00 (1)
Item.#
09148115
Mfr.#
PH4-01
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Compatible Tube Outer Diameter D (mm)
4
Fluid
AirWater
Dimension L2 (mm)
12
Dimensions C (mm)
14.9
Dimensions B (mm)
27
Screw Dimensions
R1/8
Dimensions E (mm)
22.2
Dimensions A (mm)
8
Maximum Working Pressure (MPa)
1
Dimension L1 (mm)
23
Caution
Taper screw type L1 and L2 dimensions are reference dimension after tightening a screw. When fluid used is water, keep the surge pressure under max design pressure during using it. Ordinary tap water can be used. Surely attach the insert ring.
Effective Sectional Area (mm2)
4.6
Operating Temperature Range (deg C)
0 to 60
Weight (g)
21
Shape
Universal Elbow
2014 TRUSCO Published Page
1-1225
TRUSCO Part Number
290-9090
RoHS Directive
Yu
Opposite Side H (mm)
14
Vacuum Pressure (kPa)
-100
Dimensions P2 (phi mm)
15.4
Dimensions P1 (phi mm)
10
Material
MetalBody:Brass+Nickelplated resinbody:polybutyleneterephthalate(PBT) openring:Polyacetal(POM)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-12-25 11:46:00
I have been using it for a while, Monotaro san can get it worth it.
This review is about item#9148176.