Buy more than* S$200* and get FREE SHIPPING

  • Universal Elbow
  • Universal Elbow
  • Universal Elbow

Universal Elbow PH6-02

5.00 (1)
Item.#
09148151
Mfr.#
PH6-02
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Dimensions E (mm)
26.8
Dimensions A (mm)
11
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
25.5
Effective Sectional Area (mm2)
11.6
Operating Temperature Range (deg C)
0 - 60
Weight (g)
36
Shape
Universal elbow
Dimensions B (mm)
31.5
Screw Dimensions
R1/4
Caution
L dimension of taper screw type is reference dimensions after tightening screw.
RoHS Directive
Available
Opposite Side H (mm)
17
Vacuum Pressure (kPa)
-100
Dimensions P2 (phi mm)
19.6
Dimensions P1 (phi mm)
12.5
Compatible Tube Outer Diameter D (mm)
6
Fluid
Air / water
Dimension L2 (mm)
13.5
Dimensions C (mm)
17
TRUSCO Part Number
290-9120
Material
Metal body: brass + nickel plated Resin body: Polybutylene terephthalate (PBT) Release ring: Polyacetal (POM)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-12-25 11:46:00
I have been using it for a while, Monotaro san can get it worth it.
This review is about item#9148176.