Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Universal Elbow
  • Universal Elbow
  • Universal Elbow

Universal Elbow PH8-03

5.00 (1)
Item.#
09148185
Mfr.#
PH8-03
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Dimensions E (mm)
30.2
Dimensions A (mm)
12
Maximum Working Pressure (MPa)
1
Dimension L1 (mm)
29.7
Effective Sectional Area (mm2)
21.4
Operating Temperature Range (deg C)
0 to 60
Weight (g)
60
Shape
Universal Elbow
Dimensions B (mm)
36
Screw Dimensions
R3/8
Caution
Taper screw type L1 and L2 dimensions are reference dimension after tightening a screw. When fluid used is water, keep the surge pressure under max design pressure during using it. Ordinary tap water can be used. Surely attach the insert ring.
RoHS Directive
Yu
Opposite Side H (mm)
21
Vacuum Pressure (kPa)
-100
Dimensions P2 (phi mm)
24.4
Dimensions P1 (phi mm)
14.5
Compatible Tube Outer Diameter D (mm)
8
Fluid
AirWater
Dimension L2 (mm)
15.7
Dimensions C (mm)
18.1
TRUSCO Part Number
290-9154
Material
MetalBody:Brass+Nickelplated resinbody:polybutyleneterephthalate(PBT) openring:Polyacetal(POM)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-12-25 11:46:00
I have been using it for a while, Monotaro san can get it worth it.
This review is about item#9148176.