Buy more than* S$200* and get FREE SHIPPING

  • Universal Elbow
  • Universal Elbow
  • Universal Elbow

Universal Elbow PH10-02

5.00 (1)
Item.#
09148194
Mfr.#
PH10-02
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Opposite Side H (mm)
17
Vacuum Pressure (kPa)
-100
Dimensions P2 (phi mm)
19.6
Dimensions P1 (phi mm)
18
Compatible Tube Outer Diameter D (mm)
10
Fluid
Air / water
Dimension L2 (mm)
15
Dimensions C (mm)
20.2
TRUSCO Part Number
290-9162
RoHS Directive
Available
Material
Metal body: brass + nickel plated PLASTIC BODY: POLYBUTYLENE TEREPHTHALATE (PBT) Release ring: Polyacetal (POM)
Dimensions E (mm)
30.5
Dimensions A (mm)
11
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
25.5
Effective Sectional Area (mm2)
23.1
Operating Temperature Range (deg C)
0 - 60
Weight (g)
41
Shape
Universal elbow
Dimensions B (mm)
31.5
Screw Dimensions
R1/4
Caution
L dimension of taper screw type is reference dimensions after tightening screw.