Buy more than* S$200* and get FREE SHIPPING

  • Universal Elbow
  • Universal Elbow
  • Universal Elbow

Universal Elbow PH10-03

5.00 (1)
Item.#
09148203
Mfr.#
PH10-03
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Compatible Tube Outer Diameter D (mm)
10
Fluid
Air / water
Dimension L2 (mm)
15.7
Dimensions C (mm)
20.2
TRUSCO Part Number
290-9171
RoHS Directive
Available
Opposite Side H (mm)
21
Vacuum Pressure (kPa)
-100
Dimensions P2 (phi mm)
24.4
Dimensions P1 (phi mm)
18
Material
Metal body: brass + nickel plated PLASTIC BODY: POLYBUTYLENE TEREPHTHALATE (PBT) Release ring: Polyacetal (POM)
Effective Sectional Area (mm2)
31.5
Operating Temperature Range (deg C)
0 - 60
Weight (g)
63
Shape
Universal elbow
Dimensions B (mm)
36
Screw Dimensions
R3/8
Dimensions E (mm)
32.5
Dimensions A (mm)
12
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
29.7
Caution
L dimension of taper screw type is reference dimensions after tightening screw.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-12-25 11:46:00
I have been using it for a while, Monotaro san can get it worth it.
This review is about item#9148176.