Buy more than* S$200* and get FREE SHIPPING

  • Universal Elbow
  • Universal Elbow
  • Universal Elbow

Universal Elbow PH12-03

5.00 (1)
Item.#
09148212
Mfr.#
PH12-03
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Weight (g)
66
Shape
Universal elbow
Dimensions B (mm)
36
Screw Dimensions
R3/8
Dimensions E (mm)
35.2
Dimensions A (mm)
12
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
29.7
Effective Sectional Area (mm2)
39.7
Operating Temperature Range (deg C)
0 - 60
Caution
L dimension of taper screw type is reference dimensions after tightening screw.
Fluid
Air / water
Dimension L2 (mm)
17.2
Dimensions C (mm)
23.4
TRUSCO Part Number
290-9189
RoHS Directive
Available
Opposite Side H (mm)
21
Vacuum Pressure (kPa)
-100
Dimensions P2 (phi mm)
24.4
Dimensions P1 (phi mm)
21
Compatible Tube Outer Diameter D (mm)
12
Material
Metal body: brass + nickel plated Resin body: Polybutylene terephthalate (PBT) Release ring: Polyacetal (POM)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-12-25 11:46:00
I have been using it for a while, Monotaro san can get it worth it.
This review is about item#9148176.