Taper screw type L1 and L2 dimensions are reference dimension after tightening a screw. When fluid used is water, keep the surge pressure under max design pressure during using it. Ordinary tap water can be used. Surely attach the insert ring.
Weight (g)
97
Dimensions C (mm)
23.4
TRUSCO Part Number
290-9197
RoHS Directive
Yu
Opposite Side H (mm)
24
Vacuum Pressure (kPa)
-100
Dimensions P2 (phi mm)
30
Dimensions P1 (phi mm)
21
Operating Temperature Range (deg C)
0 to 60
Material
Metal Body: Brass + Nickel plated resin body: polybutylene terephthalate (PBT) open ring: Polyacetal (POM)