Buy more than* S$200* and get FREE SHIPPING

  • Universal Elbow
  • Universal Elbow
  • Universal Elbow

Universal Elbow PH16-04

5.00 (1)
Item.#
09148246
Mfr.#
PH16-04
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Dimensions C (mm)
24.1
TRUSCO Part Number
290-9219
RoHS Directive
Yu
Opposite Side H (mm)
24
Vacuum Pressure (kPa)
-100
Dimensions P2 (phi mm)
28
Dimensions P1 (phi mm)
25
Operating Temperature Range (deg C)
0 to 60
Material
Metal Body: Brass + Nickel plated resin body: polybutylene terephthalate (PBT) open ring: Polyacetal (POM)
Dimension L2 (mm)
21.6
Dimensions B (mm)
48.3
Screw Dimensions
R1/2
Dimensions E (mm)
36.6
Dimensions A (mm)
15
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
40.1
Effective Sectional Area (mm2)
62.1
Weight (g)
105
Caution
Taper screw type L1 and L2 dimensions are reference dimension after tightening a screw. When fluid used is water, keep the surge pressure under max design pressure during using it. Ordinary tap water can be used. Surely attach the insert ring.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-12-25 11:46:00
I have been using it for a while, Monotaro san can get it worth it.
This review is about item#9148176.