Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Partition Union
  • Partition Union
  • Partition Union
  • Partition Union

Partition Union PM4

5.00 (2)
Item.#
09148255
Mfr.#
PM4
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
Fluid
Air / water
Dimensions C (mm)
14.9
Dimensions E (mm)
10.4
RoHS Directive
Available
Opposite Side H (mm)
14
Dimensions P (mm)
10.8
Compatible Tube Outer Diameter D (mm)
4
Screw Dimensions M
M12x1
Dimension G(mm)
4
Vacuum Pressure (kPa)
-100
TRUSCO Part Number
290-8859
Dimensions B (mm)
30.8
Dimensions A (mm)
15
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
5.3
Operating Temperature Range (deg C)
0 - 60
Weight (g)
11
Shape
Bulkhead Union
Material
Metal body: aluminium + black anodized aluminium Release ring: Polyacetal (POM) Nut: brass + nickel plated
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Beauty Equipment
5
From Japan
On 2015-10-12 15:15:55
I was worried because it was a device with many hose attachment / detachment, but metallic parts were also used, firm making, feeling of detachability is also good feeling.
This review is about item#09148264.
Product maintenance
5
From Japan
On 2014-02-07 13:54:39
Good quality, I used it more than before.
This review is about item#09148282.