Buy more than* S$200* and get FREE SHIPPING

  • Partition Union
  • Partition Union
  • Partition Union

Partition Union PM8

5.00 (2)
Item.#
09148273
Mfr.#
PM8
Package Qty.
1PC
Ship pack of
1
4.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
20
Operating Temperature Range (deg C)
0 - 60
Weight (g)
20
Shape
Bulkhead Union
Fluid
Air / water
Dimensions C (mm)
18.2
Dimensions E (mm)
14.3
RoHS Directive
Available
Vacuum Pressure (kPa)
-100
Opposite Side H (mm)
19
Dimensions P (mm)
14.6
Compatible Tube Outer Diameter D (mm)
8
Screw Dimensions M
M16x1
Dimension G(mm)
4
TRUSCO Part Number
290-8875
Dimensions B (mm)
37.4
Dimensions A (mm)
16.8
Material
Metal body: aluminium + black anodized aluminium Release ring: Polyacetal (POM) Nut: brass + nickel plated
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Beauty Equipment
5
From Japan
On 2015-10-12 15:15:55
Since the hose attachment and detachment are many devices, but was worried Metal parts have been also used, in the making of the firm, is a good feeling also detachable ease.
This review is about item#09148264.
Product maintenance
5
From Japan
On 2014-02-07 13:54:39
Quality well, it has been used than before.
This review is about item#09148282.