Buy more than* S$200* and get FREE SHIPPING

  • Partition Union
  • Partition Union
  • Partition Union

Partition Union PM10

5.00 (2)
Item.#
09148282
Mfr.#
PM10
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between tube and tube (same diameter)
Dimensions E (mm)
12.7
RoHS Directive
Available
Opposite Side H (mm)
24
Dimensions P (mm)
18.5
Compatible Tube Outer Diameter D (mm)
10
Screw Dimensions M
M20x1
Dimension G(mm)
5
TRUSCO Part Number
290-8883
Dimensions B (mm)
42.4
Vacuum Pressure (kPa)
-100
Dimensions A (mm)
23
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
35
Operating Temperature Range (deg C)
0 - 60
Weight (g)
39
Shape
Partition union
Fluid
Air / water
Dimensions C (mm)
20.7
Material
Metal body: aluminium + black anodized aluminum Release ring: Polyacetal (POM) Nut: brass + nickel plated
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Beauty Equipment
5
From Japan
On 2015-10-12 15:15:55
I was worried because it was a device with many hose attachment / detachment, but metallic parts were also used, firm making, feeling of detachability is also good feeling.
This review is about item#09148264.
Product maintenance
5
From Japan
On 2014-02-07 13:54:39
Good quality, I used it more than before.
This review is about item#09148282.