Buy more than* S$200* and get FREE SHIPPING

  • Female Partition Straight
  • Female Partition Straight
  • Female Partition Straight

Female Partition Straight PMF6-02

5.00 (5)
Item.#
09148325
Mfr.#
PMF6-02
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection between screw and tube
Screw Dimensions M
M14x1
Dimensions E2(nm)
13
Dimensions E1(mm)
11.9
Dimension G(mm)
4
Fluid
Air / water
TRUSCO Part Number
290-8778
RoHS Directive
Available
Opposite Side H2 (mm)
17
Opposite Side H1 (mm)
17
Dimensions Rc (mm)
Rc1/4
Material
Metal body: brass + nickel plated Release ring: Polyacetal (POM) Nut: brass + nickel plated
Vacuum Pressure (kPa)
-100
Operating Temperature Range (deg C)
0 - 60
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
29
Shape
Bulkhead female straight
Dimensions C (mm)
17
Dimensions B (mm)
30.1
Dimension D (phi mm)
6
Dimensions A (mm)
11
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
12.7
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
114
5
From Japan
On 2017-07-09 22:13:20
114 ----- ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー
This review is about item#9148316.
Connection of air tube to container
5
From Japan
On 2015-02-23 03:00:36
There was a part somewhat caught in the thread mountain and it was a difficult part to tighten, so it was a little difficult but there is no problem in use at all. I am satisfied that I could install it securely for the bulkhead. Tube connection to the container became very easy.
This review is about item#09148334.
Tubing piping with bent plate
5
From Japan
On 2014-09-16 15:50:01
We used bulkhead union for tubing piping up the board, but this time we needed to bend 90 degrees, so we used it in combination with this part and union elbow.
This review is about item#09148325.
Carbon dioxide gas line
5
From Japan
On 2014-02-19 13:05:37
Pisco's fittings are sturdier and more reliable than other manufacturers.
This review is about item#09148316.
secret
5
From Japan
On 2013-03-04 14:00:59
OK.
This review is about item#09148334.