Buy more than* S$200* and get FREE SHIPPING

  • Reducer
  • Reducer
  • Reducer

Reducer PGJ8-6

4.91 (35)
Item.#
09148422
Mfr.#
PGJ8-6
Package Qty.
1PC
Ship pack of
1
2.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Compatible Tube Outer Diameter D1 (mm)
6
TRUSCO Part Number
290-9243
Dimensions C (mm)
17
Dimensions E (mm)
17.3
Effective Sectional Area (mm2)
11.5
Operating Temperature Range (deg C)
0 - 60
Weight (g)
4
Material
Metal: brass + nickel plating Resin body: Polybutylene terephthalate (PBT) Release ring: Polyacetal (POM) Nipple: nylon 11
Shape
Reducer
Dimensions P (mm)
12.5
Fluid
Air / water
Dimensions B (mm)
40.8
Maximum Working Pressure (MPa)
1.0
Purpose
Connection between tube and coupling
Compatible Tube Joint D2 (mm)
8
RoHS Directive
Available
Customer Reviews
5 star 33
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.91
35 Customer Reviews
The reviews are automatic translation.
Use in carbonated water production
5
From Japan
On 2016-11-29 16:26:46
It is used to connect the regulator and the tube 4 mm, but can be used without all the trouble.
This review is about item#9148413.
Maybe, I think that I'm not a problem.
3
From Japan
On 2016-10-05 16:22:05
There is no use of evaluation because they could not be used will be purchased in the wrong size unfortunately. I think, but ... in general and I'm not a problem
This review is about item#9148431.
To homemade carbonated water making machines.
5
From Japan
On 2016-07-14 17:56:46
It is very good.
This review is about item#09148413.
Carbonated water production
5
From Japan
On 2016-07-01 09:19:06
We use in carbonated water production from Midobon. There is no easy to use bug.
This review is about item#09148413.
Self-made carbonated water set
5
From Japan
On 2016-04-24 15:30:21
It was good to immediately arrived. Also I would like to buy ^ _- ☆
This review is about item#09148413.
Size conversion
5
From Japan
On 2016-02-13 17:26:30
Chiyoda Toka CKD's and I noticed in comparison, you there are a click feel it click when you press the release ring thing of Pisco. It is a good feeling.
This review is about item#09148422.
Sodium carbonate
5
From Japan
On 2016-01-22 07:32:54
The site of the above hardware and several kinds of material to make a soda at home I was looking for, including around price but was able to purchase all together here I was able to make the soda arrived that day, we are very satisfied.
This review is about item#09148413.
Carbon dioxide gas, used in the kit
5
From Japan
On 2015-11-26 11:35:10
8mm is plug hose have firmly hard, hard to leak is clamped.
This review is about item#09148413.
Carbonated water purification
5
From Japan
On 2015-08-29 18:59:28
Satisfaction in this state
This review is about item#09148413.
Carbonated water making in Midobon
5
From Japan
On 2015-07-19 01:27:59
Easily can be installed, the price was also good to buy at affordable.
This review is about item#09148413.