Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Reducer
  • Reducer
  • Reducer

Reducer PGJ10-6

4.93 (41)
Item.#
09148431
Mfr.#
PGJ10-6
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Shape
Reducer
Dimensions P (mm)
14.5
Fluid
Air / water
Dimensions B (mm)
46.8
Maximum Working Pressure (MPa)
1.0
Purpose
Connection between tube and coupling
Compatible Tube Joint D2 (mm)
10
Material
Metal: brass + nickel plating Resin body: Polybutylene terephthalate (PBT) Release ring: Polyacetal (POM) Nipple: nylon 11
RoHS Directive
Available
Compatible Tube Outer Diameter D1 (mm)
6
TRUSCO Part Number
290-9251
Dimensions C (mm)
17
Dimensions E (mm)
21.8
Effective Sectional Area (mm2)
9
Operating Temperature Range (deg C)
0 - 60
Weight (g)
6.5
Customer Reviews
5 star 39
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.93
41 Customer Reviews
The reviews are automatic translation.
Used for carbonated water making machine by Midbon
5
From Japan
On 2017-07-12 15:53:58
I bought 8mm → 4mm. In 4mm of the pipe, it was sufficient for the intended use.
This review is about item#9148413.
Production of carbonated water
5
From Japan
On 2017-06-19 16:39:57
It was a solid product, easy to install. It was nice to receive the delivery as soon as possible.
This review is about item#9148413.
Production of carbonated water
5
From Japan
On 2017-06-14 08:06:09
There is no gas leakage, and usability is well used well well.
This review is about item#09148422.
Automotive Relations
5
From Japan
On 2017-05-20 16:12:38
I am using it on the machine which sucks oil It has passed 2 years but there is no oil leak etc. Good product
This review is about item#9148447.
Piping of equipment
5
From Japan
On 2017-03-16 18:12:42
I arranged a fitting that was suddenly missing. I arrive soon and it is useful
This review is about item#9148422.
Carbon dioxide injection into aquarium
5
From Japan
On 2017-03-05 09:33:05
I think that the time from ordering goods to arrival is also short. I am satisfied with the product.
This review is about item#9148422.
Used for carbonated water production
5
From Japan
On 2016-11-29 16:26:46
It is used to connect regulator and tube 4 mm, but it is completely usable without trouble.
This review is about item#9148413.
Perhaps, I think that there is no problem.
3
From Japan
On 2016-10-05 16:22:05
Unfortunately we purchased it by mistake and we could not use it, so there is no use of evaluation. I think that there is no problem in general though ...
This review is about item#9148431.
To home-made carbonated water making machine.
5
From Japan
On 2016-07-14 17:56:46
It is very good.
This review is about item#09148413.
Production of carbonated water
5
From Japan
On 2016-07-01 09:19:06
We use it for producing carbonated water from Midbon. It is easy to use and it does not have trouble.
This review is about item#09148413.