The reviews are automatic translation.
Used for carbonated water making machine by Midbon
From Japan
On 2017-07-12 15:53:58
I bought 8mm → 4mm.
In 4mm of the pipe, it was sufficient for the intended use.
Production of carbonated water
From Japan
On 2017-06-19 16:39:57
It was a solid product, easy to install. It was nice to receive the delivery as soon as possible.
Production of carbonated water
From Japan
On 2017-06-14 08:06:09
There is no gas leakage, and usability is well used well well.
Automotive Relations
From Japan
On 2017-05-20 16:12:38
I am using it on the machine which sucks oil It has passed 2 years but there is no oil leak etc. Good product
Piping of equipment
From Japan
On 2017-03-16 18:12:42
I arranged a fitting that was suddenly missing. I arrive soon and it is useful
Carbon dioxide injection into aquarium
From Japan
On 2017-03-05 09:33:05
I think that the time from ordering goods to arrival is also short. I am satisfied with the product.
Used for carbonated water production
From Japan
On 2016-11-29 16:26:46
It is used to connect regulator and tube 4 mm, but it is completely usable without trouble.
Perhaps, I think that there is no problem.
From Japan
On 2016-10-05 16:22:05
Unfortunately we purchased it by mistake and we could not use it, so there is no use of evaluation. I think that there is no problem in general though ...
To home-made carbonated water making machine.
From Japan
On 2016-07-14 17:56:46
It is very good.
Production of carbonated water
From Japan
On 2016-07-01 09:19:06
We use it for producing carbonated water from Midbon. It is easy to use and it does not have trouble.