Buy more than* S$200* and get FREE SHIPPING

  • Plug
  • Plug
  • Plug

Plug PP6

4.62 (8)
Item.#
09148492
Mfr.#
PP6
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Stop cock
RoHS Directive
Available
Dimensions P2 (phi mm)
3
Fluid
Air / water
Dimensions E (mm)
17
Operating Temperature Range (deg C)
0 - 60
Shape
Plug
Material
Resin body: Nylon 11
Vacuum Pressure (kPa)
-100
TRUSCO Part Number
290-8395
Dimensions P1 (phi mm)
7
Dimensions B (mm)
32.5
Maximum Working Pressure (MPa)
1.0
Weight (g)
0.7
Compatible Tube Joint D (mm)
6
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Aquarium tank
5
From Japan
On 2017-10-27 11:49:21
I use it in combination with Union wye to turn the pressure-resistant tube at the top of the tank. The distribution was refreshing.
This review is about item#9148492.
To co2 piping
5
From Japan
On 2017-05-05 14:45:52
Buy with aquarium supplies If you buy here you can purchase at less than half price. Of course the things are the same so there is no mistake in performance.
This review is about item#9148492.
Reserved
4
From Japan
On 2016-08-03 02:31:46
It is troublesome parts if there is no time to change the tube.
This review is about item#09148492.
Electric wiring
5
From Japan
On 2016-07-29 18:16:52
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#09148483.
To spare
5
From Japan
On 2016-02-13 07:59:58
It is purchased as a spare of pneumatic parts.
This review is about item#35311586.
Filling out ports that are no longer needed
5
From Japan
On 2016-02-11 21:38:25
Although it is merely made of plastic plugs, it can be used normally without air leaks. It is saved because it is not sold at a neighborhood home center etc.
This review is about item#09148492.
Mente
3
From Japan
On 2014-01-17 17:58:41
Good
This review is about item#09148517.
Insert it at the place where the hose is removed at the time of piping change, route change, etc.
5
From Japan
On 2012-07-09 08:21:59
It is convenient because it is easy to insert and easy to pull out, but I thought it would be better if there are white objects as it is hard to see if it is placed in a narrow place or a deep place if it is black
This review is about item#09148492.