Buy more than* S$200* and get FREE SHIPPING

  • Cap
  • Cap
  • Cap

Cap PPF4

4.62 (8)
Item.#
09148535
Mfr.#
PPF4
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Dimensions C (mm)
14.9
Maximum Working Pressure (MPa)
1.0
Weight (g)
2.4
Purpose
Stop cock
Dimensions P (mm)
10
Material
Metal: brass + nickel plating Plastic body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
Fluid
Air / water
Dimensions B (mm)
16.4
Operating Temperature Range (deg C)
0 - 60
Shape
Cap
RoHS Directive
Available
Compatible Tube Outer Diameter D (mm)
4
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Co2 of aquatic plants
5
From Japan
On 2017-09-22 21:14:38
I use it for a hole not used for piping It can use without leaking. .
This review is about item#9148544.
For backup use
4
From Japan
On 2016-08-03 02:32:12
It is troublesome parts if there is no time to change the tube.
This review is about item#09148544.
Air hose repair
5
From Japan
On 2016-03-03 15:29:20
There is no problem.
This review is about item#09148571.
Air suspension
5
From Japan
On 2015-03-02 18:05:06
I am satisfied because it can be used without leakage.
This review is about item#09148544.
Water piping
5
From Japan
On 2014-04-14 15:20:45
It is used for water of vacuum pressure (negative pressure). I have used it before and I trust it. There is no problem in particular.
This review is about item#09148544.
Terminal processing of air tube
5
From Japan
On 2013-10-12 10:14:55
It can be used without problems and satisfied with the price
This review is about item#09148553.
Piping stop
5
From Japan
On 2012-11-19 22:28:38
Since it is a maker item, there is no problem.
This review is about item#09148571.
Hose cap
3
From Japan
On 2012-11-09 14:06:01
The hose does not fit or it is hard to put in a little.
This review is about item#09148544.