Buy more than* S$200* and get FREE SHIPPING

  • Cap
  • Cap
  • Cap

Cap PPF6

4.57 (7)
Item.#
09148544
Mfr.#
PPF6
Package Qty.
1PC
Ship pack of
1
1.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Operating Temperature Range (deg C)
0 - 60
Shape
Connector
RoHS Directive
Available
Compatible Tube Outer Diameter D (mm)
6
Dimensions C (mm)
17
Material
Metal: brass + nickel plating Resin body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
Maximum Working Pressure (MPa)
1.0
Weight (g)
3.3
Purpose
Stop cock
Dimensions P (mm)
12.5
Fluid
Air / water
Dimensions B (mm)
18.5
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
As for the preliminary
4
From Japan
On 2016-08-03 02:32:12
It is the part that troubled plain that there is no such as during tube replacement.
This review is about item#09148544.
Repair of the air hose
5
From Japan
On 2016-03-03 15:29:20
Is no problem.
This review is about item#09148571.
Air suspension
5
From Japan
On 2015-03-02 18:05:06
Leakage also happy because we can use without.
This review is about item#09148544.
Water piping
5
From Japan
On 2014-04-14 15:20:45
It uses for the water of vacuum pressure (negative pressure). We trust has been previously used. There is no problem in particular.
This review is about item#09148544.
Terminal processing of the air tube
5
From Japan
On 2013-10-12 10:14:55
In particular, can be used without any problems, it is also satisfied with the price
This review is about item#09148553.
Stop of the piping
5
From Japan
On 2012-11-19 22:28:38
Since the manufacturer goods is no problem.
This review is about item#09148571.
Hose of the cap
3
From Japan
On 2012-11-09 14:06:01
The one little Irekomi tight hose does not fit.
This review is about item#09148544.