Buy more than* S$200* and get FREE SHIPPING

  • Universal Elbows with Hex Holes
  • Universal Elbows with Hex Holes
  • Universal Elbows with Hex Holes

Universal Elbows with Hex Holes POL4-M5

Item.#
09148587
Mfr.#
POL4-M5
Package Qty.
1PC
Ship pack of
1
4.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
L1,L2 dimension of taper screw type is reference dimensions after tightening screw.
Vacuum Pressure (kPa)
-100
Dimensions P1 (phi mm)
10
Compatible Tube Outer Diameter D (mm)
4
Fluid
Air / water
Dimension L2 (mm)
7.5
Dimensions B (mm)
17.5
RoHS Directive
Available
Screw Diameter R
M5x0.8
Opposite Side H (mm)
4
Dimensions P2 (phi mm)
10
Purpose
Connection between screw and tube
Effective Sectional Area (mm2)
2.1
Operating Temperature Range (deg C)
0 - 60
Weight (g)
6.3
Shape
Universal-with hexagon socket elbow
Dimensions C (mm)
14.9
Dimensions E (mm)
19.8
Dimensions A (mm)
3
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
14.5