Buy more than* S$200* and get FREE SHIPPING

  • Universal Elbows with Hex Holes
  • Universal Elbows with Hex Holes
  • Universal Elbows with Hex Holes

Universal Elbows with Hex Holes POL6-02

Item.#
09148605
Mfr.#
POL6-02
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
L1,L2 dimension of taper screw type is reference dimensions after tightening screw.
Vacuum Pressure (kPa)
-100
Weight (g)
22
Shape
Universal Elbow hexagon socket head
Dimensions C (mm)
17
Dimensions E (mm)
23.7
Dimensions A (mm)
11
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
21
Effective Sectional Area (mm2)
7.4
Operating Temperature Range (deg C)
0 - 60
Purpose
Connection between screw and tube
Compatible Tube Outer Diameter D (mm)
6
Fluid
Air / water
Dimension L2 (mm)
12.5
Dimensions B (mm)
27
RoHS Directive
Available
Screw Diameter R
R1/4
Opposite Side H (mm)
5
Dimensions P2 (phi mm)
14.3
Dimensions P1 (phi mm)
13