Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Universal Elbows with Hex Holes
  • Universal Elbows with Hex Holes
  • Universal Elbows with Hex Holes

Universal Elbows with Hex Holes POL8-01

Item.#
09148614
Mfr.#
POL8-01
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
L1,L2 dimension of taper screw type is reference dimensions after tightening screw.
Vacuum Pressure (kPa)
-100
Weight (g)
22
Shape
Universal-with hexagon socket elbow
Dimensions C (mm)
18.1
Dimensions E (mm)
26.7
Dimensions A (mm)
8
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
23
Effective Sectional Area (mm2)
14
Operating Temperature Range (deg C)
0 - 60
Purpose
Connection between screw and tube
Compatible Tube Outer Diameter D (mm)
8
Fluid
Air / water
Dimension L2 (mm)
12
Dimensions B (mm)
27
RoHS Directive
Available
Screw Diameter R
R1/8
Opposite Side H (mm)
8
Dimensions P2 (phi mm)
17.9
Dimensions P1 (phi mm)
14