Buy more than* S$200* and get FREE SHIPPING

  • Universal Elbows with Hex Holes
  • Universal Elbows with Hex Holes
  • Universal Elbows with Hex Holes

Universal Elbows with Hex Holes POL10-02

Item.#
09148632
Mfr.#
POL10-02
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
L1,L2 dimension of taper screw type is reference dimensions after tightening screw.
Vacuum Pressure (kPa)
-100
Effective Sectional Area (mm2)
22.9
Operating Temperature Range (deg C)
0 - 60
Weight (g)
40
Shape
Universal-with hexagon socket elbow
Dimensions C (mm)
20.7
Dimensions E (mm)
30.7
Dimensions A (mm)
11
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
28
Purpose
Connection between screw and tube
Dimensions P2 (phi mm)
21.3
Dimensions P1 (phi mm)
18
Compatible Tube Outer Diameter D (mm)
10
Fluid
Air / water
Dimension L2 (mm)
15
Dimensions B (mm)
34
RoHS Directive
Available
Screw Diameter R
R1/4
Opposite Side H (mm)
10