Buy more than* S$200* and get FREE SHIPPING

  • Universal Elbows with Hex Holes
  • Universal Elbows with Hex Holes
  • Universal Elbows with Hex Holes

Universal Elbows with Hex Holes POL10-03

Item.#
09148641
Mfr.#
POL10-03
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
L1,L2 dimension of taper screw type is reference dimensions after tightening screw.
Vacuum Pressure (kPa)
-100
Weight (g)
49
Dimensions C (mm)
20.7
Dimensions B (mm)
35
Dimensions E (mm)
30.7
Dimensions A (mm)
12
Maximum Working Pressure (MPa)
1.0
Dimensions P2 (phi mm)
21.3
Dimensions P1 (phi mm)
18
Purpose
Connection between screw and tube
Operating Temperature Range (deg C)
0 to 60
Dimension L2 (mm)
15.7
2014 TRUSCO Published Page
1-1225
TRUSCO Part Number
378-2034
RoHS Directive
Yu
Screw Diameter R
R3/8
Dimension L1 (mm)
28.7
Effective Sectional Area (mm2)
22.6