Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Universal Elbows with Hex Holes
  • Universal Elbows with Hex Holes
  • Universal Elbows with Hex Holes

Universal Elbows with Hex Holes POL12-03

Item.#
09148657
Mfr.#
POL12-03
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
L1,L2 dimension of taper screw type is reference dimensions after tightening screw.
Vacuum Pressure (kPa)
-100
Weight (g)
68
Shape
Universal Elbow hexagon socket head
Dimensions C (mm)
23.4
Dimensions B (mm)
39
Dimensions E (mm)
36.4
Dimensions A (mm)
12
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
32.7
Effective Sectional Area (mm2)
37.3
Operating Temperature Range (deg C)
0 - 60
Purpose
Connection between screw and tube
Compatible Tube Outer Diameter D (mm)
12
Fluid
Air / water
Dimension L2 (mm)
17.7
2014 TRUSCO Published Page
1-1225
TRUSCO Part Number
378-2042
RoHS Directive
Available
Screw Diameter R
R3/8
Opposite Side H (mm)
12
Dimensions P2 (phi mm)
26.3
Dimensions P1 (phi mm)
21