Buy more than* S$200* and get FREE SHIPPING

  • Nipple
  • Nipple
  • Nipple

Nipple PIJ16

3.25 (4)
Item.#
09148711
Mfr.#
PIJ16
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Purpose
Connection of between couplings (equal diameter)
Dimensions B (mm)
55.6
Maximum Working Pressure (MPa)
1.0
Operating Temperature Range (deg C)
0 to 60
Material
PBT (polybutylene terephthalate)
Caution
When fluid used is water, please keep the surge pressure under the maximum allowable working pressure during use.Ordinary tap water can be used.Please attach the insert ring.
Vacuum Pressure (kPa)
-100
Dimension D (phi mm)
16
Effective Sectional Area (mm2)
113.7
Weight (g)
3.8
RoHS Directive
Yu
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
CO2 addition in aquarium tank
5
From Japan
On 2017-09-17 15:58:10
Connection of pressure reducing valve, solenoid valve and union T You can connect firmly, as expected! It is a feeling. Until recently I cut the pressure-resistant tube short, but it seems to be easier to remove and install.
This review is about item#9148675.
Co addition equipment for connection
5
From Japan
On 2017-05-05 14:35:55
If you use it, the fixtures and instruments are fixed and it looks better as well.
This review is about item#9148675.
In order to bite the ball valve BVU 6 - 6 between the hose and the fitting
1
From Japan
On 2016-08-03 03:02:38
It is fairly solid and soft, and as this product is made by operating the ball valve, it seems that the airtightness of the joint is likely to be low. If it is this way it is reasonable price as a price?
This review is about item#9148675.
Speakon - used for ball valve connection
2
From Japan
On 2014-02-04 15:00:05
I do not know if it is bad, but the air leaks. Metal type is higher but recommended.
This review is about item#09148675.